Professional Pneumatic Floor Jack Heavy Duty
Pneumatic trolley jack PRO 50/25T Heavy Duty
HD AIR-HYDRAULIC JACK 50/25T
Register now and access more than 125,000 products
European style
Selectable lifting height from 215mm to 564mm
Reactive to sudden working pressure change
Dynamic design with double sealing structure in pump
Long service reliability
- Premium Copper guide bushing, hard chrome plated plunger rod
- 7000 cycle lifespan
Aluminium piston composition with RA0.4 surface finishing
Muliple safety features
Integrated slow down valve and overload valve
Ease and convenience to repair workman
Self-return switch
Prevents from contaminants during use
Built-in oil return system
Datasheets(X)
Lifting use in professional garage workshops, equipment dealers, commercials service stations
![]() | |
Min. height (A) | 215 mm |
Max. height (B) | 564 mm |